FESTO 189198 SUCTION CUP COMPLETE HOLDER ESH-HA-3-PK
Suction cup holder ESH-HA
See technical informationSee documentsReferences
Festo:ESH-HA-3-PK
Rubix:120A4450
Manufacturer :189198
EAN:4052568041656

Documents
Product details : FESTO 189198 SUCTION CUP COMPLETE HOLDER ESH-HA-3-PK
Suction cup holder ESH-HA-3-PK without height compensator, vacuum Connection at top, compensator secured by two Hexagonal Nuts. Volume=0,274 cm3, Assembly Position=Vertical, Design structure=Vacuum Connection at top, Correlation to suction-cup holder=Size 3, Operating medium=Atmospheric Air based on ISO 8573-1:2010 [7:-:-]
Technical specifications
Attributes
| Logistic Weight | 10,5 g |
|---|---|
| Type | suction cup complete holder esh-ha-3-pk 189198 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 26.07 excl. VAT
/ Each
£ 31.28 incl. VAT
- Delivery usually within ( 6 ) days