SMC EZH10BS-F01-F01 VACUUM EJECTOR

Vacuum Ejector

See technical informationSee documents
References
SMC:EZH10BS-F01-F01
Rubix:119A3022
brand logo
Technical specifications
Typevacuum ejector
See all Specifications
Documents

Product details : SMC EZH10BS-F01-F01 VACUUM EJECTOR


The nozzle and the body, which have been made into a construction are compact and lightweight. Two types are available in the series: the box type with a silencer exhaust, and the body ported type, with an individual exhaust. To suit the operating conditions, port connections can be combined with a choice of one-touch and screw-in connections. The body ported type is also provided with mounting holes for securing the body.

Technical specifications


Attributes
Logistics dimensions (L x W x H)18x71x40 mm
Logistic Weight33 g
Typevacuum ejector
Show UNSPSC/ECL@SS
£ 41.69 excl. VAT
/ Each
£ 50.03 incl. VAT
  • Delivery usually within ( 21 ) days