References
SMC:ZL112A-SC1-A
Rubix:263A4445
Manufacturer :ZL112A-SC1-A
Documents
Product details : SMC ZL112A-SC1-A MUFFLER ASSEMBLY
The multi-stage ZL series is a high-efficiency vacuum generator, which operates at 150% efficiency (compared to about 40% for other units). For each scfm of compressed air it consumes, the ZL generates an incredible 1.587 scfm of suction flow. The ZL is available with a built-in vacuum switch with digital readout for design flexibility. Other features include built-in suction filter, exhaust silencer, and one-touch tube fittings. Its' compact design allows for mounting from three sides.
Strengths
•Energy saving multistage vacuum ejector w/o valve
Nozzle diameter: 1.2mm
Maximum suction flow rate: 100 /min (ANR)
Air consumption: 63 /min (ANR)
Exhaust specifications: built-in silencer (standard), port exhaust
Vacuum pressure sensor options: digital vacuum pressure switch,
vacuum pressure gauge, vacuum adapter
Nozzle diameter: 1.2mm
Maximum suction flow rate: 100 /min (ANR)
Air consumption: 63 /min (ANR)
Exhaust specifications: built-in silencer (standard), port exhaust
Vacuum pressure sensor options: digital vacuum pressure switch,
vacuum pressure gauge, vacuum adapter
Technical specifications
Attributes
| Type | suction cover assembly |
|---|
Show UNSPSC/ECL@SS
£ 21.90 excl. VAT
/ Each
£ 26.28 incl. VAT
- Delivery usually within ( 8 ) days
