FESTO 547705 VACUUM GENERATOR VN-14-H-T4-PI4-VI5-RO2
Vacuum generator, type VN
See technical informationReferences
Festo:VN-14-H-T4-PI4-VI5-RO2
Rubix:119A6005
Manufacturer :547705
EAN:4052568092931
Product details : FESTO 547705 VACUUM GENERATOR VN-14-H-T4-PI4-VI5-RO2
Vacuum generator nozzle VN-14-H-T4-PI4-VI5-RO2 standard, high vacuum, width 18 mm, T-shape with female thread and silencer open. Nominal width laval nozzle=1,4 mm, pitch=18 mm, type of silencer=open, mounting position=any, ejector characteristics=(* high vacuum, * standard)
Technical specifications
Attributes
| Type | vacuum generator vn-14-h-t4-pi4-vi5-ro2 547705 |
|---|
Show UNSPSC/ECL@SS
£ 56.18 excl. VAT
/ Each
£ 67.42 incl. VAT
- Delivery usually within ( 2 ) days