FESTO 189216 SUCTION CUP COMPLETE HOLDER ESH-HC-2-PK
Suction cup holder ESH-HC
See technical informationSee documentsReferences
Festo:ESH-HC-2-PK
Rubix:120A4694
Manufacturer :189216
EAN:4052568078263

Documents
Product details : FESTO 189216 SUCTION CUP COMPLETE HOLDER ESH-HC-2-PK
Suction cup holder ESH-HC-2-PK with height compendsator, vacuum Connection at top, compensator secured by two Hexagonal Nuts. Height compensator for suction-cup holder=3 mm, Volume=0,192 cm3, Assembly Position=Vertical, Design structure=(* Vacuum Connection at top, * with height compensation), Correlation to suction-cup holder=Size 2
Technical specifications
Attributes
| Logistic Weight | 11,1 g |
|---|---|
| Type | suction cup complete holder esh-hc-2-pk 189216 |
| Material | high alloy steel |
Show UNSPSC/ECL@SS
£ 43.99 excl. VAT
/ Each
£ 52.79 incl. VAT
- Delivery usually within ( 6 ) days