SMC ZR120S1-K15LZ-DPL-Q LARGE TYPE VACUUM UNIT

Vacuum Module

See technical informationSee documents

References

SMC:ZR120S1-K15LZ-DPL-Q
Rubix:2611190
brand logo

Technical specifications

Typevacuum module
See all Specifications

Documents

Product details : SMC ZR120S1-K15LZ-DPL-Q LARGE TYPE VACUUM UNIT


ZR, Large Flow Vacuum Unit - Ejector Type

Strengths

•Large size vacuum unit
Nozzle diameters: 1mm, 1.3mm, 1.5mm, 1.8mm, 2.0mm
Various valve types
Air operated or various voltages
Various lead wire lengths
Large suction flow rate, suitable when used with large size pads or multiple pads
Vacuum module suitable for handling workpieces of 0.5 to 5 kg
Modules for use with external vacuum supply (from pump or mainline) or as an air driven ejector system
Vacuum self-holding function is safe by means of double solenoid valves

Technical specifications


Attributes
Logistic Weight726 g
Typevacuum module
£ 713.23 excl. VAT
/ Each
£ 855.88 incl. VAT
  • Delivery usually within ( 24 ) days