References
Festo:OVEM-07-H-B-QO-ON-N-2P
Rubix:391A4896
Manufacturer :538829
EAN:4052568176587

Documents
Product details : FESTO 538829 VACUUM GENERATOR
Vacuum generator OVEM-07-H-B-QO-ON-N-2P Supply/vacuum port with QS fittings, exhaust port with open silencer. Nominal size, Laval nozzle=0,7 mm, Grid dimension=20 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)
Vacuum generator OVEM-07-H-B-QO-ON-N-2P 538829
Technical specifications
Attributes
| Logistic Weight | 653,05 g |
|---|---|
| Type | ovem-07-h-b-qo-on-n-2p vacuum generator |
Show UNSPSC/ECL@SS
£ 545.10 excl. VAT
/ Each
£ 654.12 incl. VAT
- Delivery usually within ( 6 ) days