References
Festo:OVEM-14-H-B-GO-OE-N-2P
Rubix:391A4910
Manufacturer :540008
EAN:4052568178109

Documents
Product details : FESTO 540008 VACUUM GENERATOR
Vacuum generator OVEM-14-H-B-GO-OE-N-2P Nominal size, Laval nozzle=1,4 mm, Grid dimension=20 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)
Vacuum generator OVEM-14-H-B-GO-OE-N-2P 540008
Technical specifications
Attributes
| Logistic Weight | 727,83 g |
|---|---|
| Type | ovem-14-h-b-go-oe-n-2p vacuum generator |
Show UNSPSC/ECL@SS
£ 778.75 excl. VAT
/ Each
£ 934.50 incl. VAT
- Delivery usually within ( 2 ) days