FESTO 538833 VACUUM GENERATOR OVEM-10-H-B-QO-CE-N-2P
OVEM vacuum generator
See technical informationSee documentsReferences
Festo:OVEM-10-H-B-QO-CE-N-2P
Rubix:132A9737
Manufacturer :538833
EAN:4052568176624

Documents
Product details : FESTO 538833 VACUUM GENERATOR OVEM-10-H-B-QO-CE-N-2P
Vacuum generator OVEM-10-H-B-QO-CE-N-2P Supply/vacuum port with QS fittings, exhaust port with open silencer. Nominal size, Laval nozzle=0,95 mm, Grid dimension=20 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x80x130 mm |
|---|---|
| Logistic Weight | 668,48 g |
| Type | ovem-10-h-b-qo-ce-n-2p vacuum generator |
Show UNSPSC/ECL@SS
£ 661.92 excl. VAT
/ Each
£ 794.30 incl. VAT
- Delivery usually within ( 2 ) days