References
Festo:OVEM-14-H-B-QO-CN-N-2P
Rubix:391A4917
Manufacturer :539998
EAN:4052568178048

Documents
Product details : FESTO 539998 VACUUM GENERATOR
Vacuum generator OVEM-14-H-B-QO-CN-N-2P Nominal size, Laval nozzle=1,4 mm, Grid dimension=20 mm, Design, silencer=open, Assembly Position=Any, Ejector characteristic=(* High vacuum, * Standard)
Vacuum generator OVEM-14-H-B-QO-CN-N-2P 539998
Technical specifications
Attributes
| Logistic Weight | 716,8 g |
|---|---|
| Type | ovem-14-h-b-qo-cn-n-2p vacuum generator |
Show UNSPSC/ECL@SS
£ 671.66 excl. VAT
/ Each
£ 805.99 incl. VAT
- Delivery usually within ( 6 ) days