References
Piab:9904040
Rubix:133A5601
Manufacturer :9904040
Product details : PIAB PIC VACUUM PUMP 9904040
These are vacuum pumps of a standard (classic) design and range from very small chip pumps to large capacity pumps. Most of the pumps have the COAX® cartridge inside, A vacuum system based on COAX® technology can provide you with three times more vacuum flow than conventional systems, allowing you to increase speed with high reliability while reducing energy consumption.
Strengths
•Patented COAX® technology inside – the most energy efficient ejector technology
The Xi cartridge offers high flow at deep vacuum levels to 95 -kPa
Suitable for non-porous applications when deep vacuum level is needed
Large capacity range, available with 1 to 6 COAX® Xi40 three-stage cartridges. A smaller piCLASSIC can easily be upgraded with more capacity if needed
Low-weight, configurable and modular design
Easy disassembly for maintenance
The Xi cartridge offers high flow at deep vacuum levels to 95 -kPa
Suitable for non-porous applications when deep vacuum level is needed
Large capacity range, available with 1 to 6 COAX® Xi40 three-stage cartridges. A smaller piCLASSIC can easily be upgraded with more capacity if needed
Low-weight, configurable and modular design
Easy disassembly for maintenance
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 615.99 excl. VAT
/ Each
£ 739.19 incl. VAT
- Usually arrives within 14 working days
