FESTO 8069572 VACUUM GENERATOR OVEL-10-H-15-PQ-VQ6-UA-&


Vacuum generator

References
festo:OVEL-10-H-15-PQ-VQ6-UA-C-A-B2PNLK-H3
rubix:263A6864
manufacturer :8069572
ean:4052568297886
brand logo
brand logo
Technical specifications
TypeVacuum Generator

Product details : FESTO 8069572 VACUUM GENERATOR OVEL-10-H-15-PQ-VQ6-UA-&


The compressed air supply is controlled by a solenoid valve. The solenoid valve can be supplied with the N/C (normally closed) switching function, i. e. the vacuum is not generated until the vacuum generator is pressurised with compressed air and the solenoid valve has been switched.

Strengths

•Low-cost, compact vacuum generator
Low weight
Various performance levels and vacuum types
Short switching times thanks to integrated solenoid valves – Vacuum on/off – Ejector pulse
Easy to install using H3 plugs and push-in fittings
Straightforward mounting with retaining screws
Quiet operation thanks to integrated silencer
Integrated filter
Reduced contamination of the vacuum generator thanks to an open silencer
Solenoid valves are switched by mechanical manual override
Monitoring of the vacuum by a vacuum sensor
Link up to 8 vacuum generators on a single common supply manifold

Technical specifications


Attributes
TypeVacuum Generator
Show UNSPSC/ECL@SS
£ 240.03 excl. VAT
/ Each
£ 288.04 incl. VAT
  • Delivery usually within ( 6 ) days