References
SMC:ZZM05-04B
Rubix:2611271
EAN:3618035245081

Documents
Product details : SMC ZZM05-04B VACUUM MANIFOLD
The ZM series is a series of all-in-one venturis, complete with internal suction filter, exhaust silencer, supply and brake valves and vacuum switch. Its two-stage nozzle design increases suction flow by 40% compared to single-stage venturis, while its compact size allows it to accommodate many applications. The ZM series venturis also have a powerful vacuum pressure allowing very fast cycle times. Available with stand-alone or trestle configuration.
ZZM, Vacuum Ejector Manifold (Metric)
Technical specifications
Attributes
| Logistic Weight | 239 g |
|---|---|
| Type | sub-plate |
Show UNSPSC/ECL@SS
£ 50.26 excl. VAT
/ Each
£ 60.31 incl. VAT
- Delivery usually within ( 4 ) days