SMC ZR115S1-K15LZ-DBL-Q LARGE TYPE VACUUM SUPPLY SYSTEM


Vacuum Module

References
smc:ZR115S1-K15LZ-DBL-Q
rubix:2611181
brand logo
brand logo
Technical specifications
TypeVacuum Module
See all Specifications

Product details : SMC ZR115S1-K15LZ-DBL-Q LARGE TYPE VACUUM SUPPLY SYSTEM


ZR, Large Flow Vacuum Unit - Ejector Type

Strengths

•Large size vacuum unit
Nozzle diameters: 1mm, 1.3mm, 1.5mm, 1.8mm, 2.0mm
Various valve types
Air operated or various voltages
Various lead wire lengths
Large suction flow rate, suitable when used with large size pads or multiple pads
Vacuum module suitable for handling workpieces of 0.5 to 5 kg
Modules for use with external vacuum supply (from pump or mainline) or as an air driven ejector system
Vacuum self-holding function is safe by means of double solenoid valves

Technical specifications


Attributes
Logistic Weight706 g
TypeVacuum Module
Show UNSPSC/ECL@SS
£ 595.73 excl. VAT
/ Each
£ 714.88 incl. VAT
  • Delivery usually within ( 21 ) days