• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(565)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(127)
  • Storage(6,035)
See Equipment
  • High-pressure washers(199)
  • Professional vacuum and wet vacuum cleaners(314)
  • Floor cleaners(34)
  • Parts degreasing and cleaning devices(18)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Hp cleaner parts
KARCHER 64902450 VACUUM MOTOR

KARCHER 64902450 VACUUM MOTOR

Vacuum Motor

See technical information
References
Kärcher:64902450
Rubix:209A4716
EAN:4039784555358
brand logo
brand logo
Technical specifications
Typevacuum motor

Product details : KARCHER 64902450 VACUUM MOTOR


Technical specifications


Attributes
Typevacuum motor
Show UNSPSC/ECL@SS
£ 140.00 excl. VAT
/ Each
£ 168.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

NILFISK 6084 CREVICE NOZZLE 36 X 300MM PPKARCHER HD 5/12 C PLUS PROFESSIONAL PRESSURE WASHER 240V 175 BARKARCHER 69622390 6.962.239.0 TROLLEYKARCHER 66315490 6.631-549.0 SWITCHNILFISK Z7 21033 BENT CONNECTION D40 INOXKARCHER DIRT BLASTER NOZZLE 41140190KARCHER 63690780 6.369-078.0 MED HARD GREEN PAD3M 2NDBK15 ECONOMY STRIPPING FLOOR PAD BLK 380MM PK5NILFISK 61681 CHIP SET 50MM 2-PCSNILFISK 48907 ANTISTATIC ACCESSORIES FOR IVB 7X-TYPE 22 VACUUMKARCHER 2.889-148.0 ELBOW PACKAGED ANTISTATIC3M 2NDRD17 ECONOMY CLEANING FLOOR PAD RED 432MM PK5KARCHER 69060410 REPLACEMENT ROLLER BRUSH FOR KM75/40 6.906-041.03M 2NDBU17 ECONOMY CLEANING FLOOR PADS BLUE 432MM PK5KARCHER KARCHER 6.903-064.0 BRUSH STRIP SET
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap