References
SMC:ZPB2J20-B5
Rubix:392A8859
EAN:3618036456394

Documents
Product details : SMC ZPB2J20-B5 BUFFER
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 89x14x14 mm |
|---|---|
| Logistic Weight | 31 g |
| Material | nbr (nitrile rubber) |
| Diameter | 20 mm |
| Shape | flat |
| Type | buffer assembly |
| Min. temperature | 0 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 27.56 excl. VAT
/ Each
£ 33.07 incl. VAT
- Usually arrives within 14 working days