References
SMC:ZPT1-A6
Rubix:120A3639
Manufacturer :ZPT1-A6
EAN:3618036453379

Documents
Product details : SMC ZPT1-A6 ADAPTER
Following the launch of our new Series ZP2 range of vacuum pads, we can now offer customers a complete one-stop-shop solution. Developed as part of our growing range of vacuum related products this new Series ZP2, when combined with our existing ZP and ZP2V vacuum pad ranges, provides us with a formidable portfolio of pad options to meet even the most challenging of handling and transfer needs. Series ZP2 vacuum pads are available in a wide range of sizes, shapes and materials and they are suitable for a variety of applications.
•Accessory for Vacuum Pad ZP2-xxxB/C/J/U/UT/UCL.
Model: A6 (M6 x 1 - Male Thread)
Model: A6 (M6 x 1 - Male Thread)
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Diameter | 4.9 mm |
| Shape | round |
| Type | mounting adaptor |
Show UNSPSC/ECL@SS
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
- Delivery usually within ( 4 ) days