FESTO 191068 SUCTION CUP WITHOUT CONNECTOR ESV-80-BS


ESV vacuum cups

References
festo:ESV-80-BS
rubix:120A5037
manufacturer :191068
ean:4052568079123
ESV-80-BS Vacuum suction cup
brand logo
Technical specifications
MaterialSilicone
Diameter80 mm
ShapeRound
See all Specifications

Product details : FESTO 191068 SUCTION CUP WITHOUT CONNECTOR ESV-80-BS


Vacuum Suction cup ESV-80-BS Wearing part, easily replaceable Suction cup height compensator=10 mm, Min. workpiece radius=430 mm, Suction cup diameter=80 mm, Suction cup volume=63,9 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight76,98 g
MaterialSilicone
Diameter80 mm
ShapeRound
TypeESV
Show UNSPSC/ECL@SS
£ 68.64 excl. VAT
/ Each
£ 82.37 incl. VAT
  • Delivery usually within ( 2 ) days