References
SMC:ZP2-08ANS
Rubix:2610717
EAN:3618036477245

Documents
Product details : SMC ZP2-08ANS VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Sizes: Ø 0.8 to Ø 1.1
•Shapes: Nozzle Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 0.8mm
Material: S (Silicon Rubber)
•Shapes: Nozzle Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 0.8mm
Material: S (Silicon Rubber)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x8x4 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | silicone rubber |
| Diameter | 8 mm |
| Shape | round |
| Type | nozzle pad |
Show UNSPSC/ECL@SS
£ 4.43 excl. VAT
/ Each
£ 5.32 incl. VAT
- Delivery usually within ( 4 ) days