Vacuum Pad
Material | Fluoro Rubber |
---|---|
Diameter | 4 mm |
Shape | Round |
Logistics dimensions (L x W x H) | 7x12x7 mm |
---|---|
Logistic Weight | 17 g |
Material | Fluoro Rubber |
Diameter | 4 mm |
Shape | Round |
Type | Vacuum Pad |
Threading diameter | 7 mm |
Metrical Diameter | 4 mm |
Usually arrives within 14 working days