Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPR40CNJ30-08-A14 VACUUM PAD
SMC ZPR40CNJ30-08-A14 VACUUM PAD
With Lock Ring & Buffer - ZPR (U,C)(J,K)
References
smc:
ZPR40CNJ30-08-A14
rubix:
394A2504
manufacturer :
ZPR40CNJ30-08-A14
Technical specifications
Material
nbr
Diameter
40
mm
Shape
other
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPR40CNJ30-08-A14 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 2 - Ø 50 mm Shapes: Flat Type, Flat Type with Ribs Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber Options: One-touch Fitting Lateral Vacuum Inlet.
Technical specifications
Attributes
Material
nbr
Diameter
40
mm
Shape
other
Type
vacuum pad
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.88
excl. VAT
/
Each
£
63.46
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
AVENTICS 1820455079
SMC ZP3E-Y40BMCL-AL14 VACUUM PAD
SMC ZP3E-Y63UMN-B12 VACUUM PAD
SMC ZP32UGS 32MM FLAT SILICON V/PAD
SMC ZP3-T06UMHS-A10-04 VACUUM PAD
SMC ZPX80HBEJ25-B01-A18 VACUUM PAD
SMC ZP2-B04US VACUUM PAD
SMC ZP16CTS LARGE BELLOWS VACUUM PAD
SMC ZP2-B04EUN VACUUM PAD
PIAB F75.20.07ND CUP 0101867
SMC ZP3-Y16UMHSJ3-B5 VACUUM PAD
SMC ZP2-R8030WNK50-04 VACUUM PAD
AVENTICS 1820415139
SMC ZP3E-T32UMNJB30 VACUUM PAD
SMC ZP3507UN LARGE BELLOWS VACUUM PAD