References
SMC:ZPT50HN-B10
Rubix:2611159
EAN:3618036447194

Documents
Product details : SMC ZPT50HN-B10 VAC. PAD HEAVY DUTY NBR
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø50
Material: N (NBR)
Mounting Thread: B10 (Female Thread M10X1.5)
•Shapes: Flat Type with Ribs
•Materials: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø50
Material: N (NBR)
Mounting Thread: B10 (Female Thread M10X1.5)
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x23 mm |
|---|---|
| Logistic Weight | 45 g |
| Material | nbr |
| Diameter | 50 mm |
| Shape | round |
| Type | heavy duty vacuum pad |
Show UNSPSC/ECL@SS
£ 15.08 excl. VAT
/ Each
£ 18.10 incl. VAT
- Delivery usually within ( 19 ) days