References
SMC:ZP04UGS
Rubix:394A2067
Manufacturer :ZP04UGS
EAN:3618036479416

Technical specifications
| Material | conductive silicone rubber |
|---|---|
| Diameter | 4 mm |
| Shape | round |
Documents
Product details : SMC ZP04UGS VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
ZP (U,C), Vacuum Pad Unit with Lock Ring
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x12x7 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | conductive silicone rubber |
| Diameter | 4 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 2.84 excl. VAT
/ Each
£ 3.41 incl. VAT
- Usually arrives within 14 working days