SMC ZP10US VACUUM PAD


Vacuum Pad

References
smc:ZP10US
rubix:120A2377
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter10 mm
ShapeFlat
See all Specifications

Product details : SMC ZP10US VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 2 - Ø 50 mm
•Shape: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.

Pad Diameter: ø10
Pad Styles: U (Flat Style)
Material: S (Silicon Rubber)
Lock Ring: Lock Ring
Suffix: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)13x13x12 mm
Logistic Weight9 g
MaterialSilicone Rubber
Diameter10 mm
ShapeFlat
TypeVacuum Pad
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
  • Delivery usually within ( 4 ) days