SMC ZP3E-TF63BMS-AL16 VACUUM PAD
Heavy-duty, Ball Joint with Adapter - ZP3E-TF*BM
See technical informationSee documentsReferences
SMC:ZP3E-TF63BMS-AL16
Rubix:394A2339
Manufacturer :ZP3E-TF63BMS-AL16

Documents
Product details : SMC ZP3E-TF63BMS-AL16 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 32 - Ø 125 mm
Shapes: Bellows Type with Ribs and Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR
Options: Male and Female Thread Vertical Vacuum Inlet with Ball Joint.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 63 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 62.90 excl. VAT
/ Each
£ 75.48 incl. VAT
- Usually arrives within 14 working days