References
SMC:ZP06BS
Rubix:120A2431
Manufacturer :ZP06BS
EAN:3618036479324

Documents
Product details : SMC ZP06BS VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 6 - Ø 50 mmShapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø6
Material: S (Silicon Rubber)
Lock Ring: Lock Ring
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø6
Material: S (Silicon Rubber)
Lock Ring: Lock Ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x13x9 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | silicone rubber |
| Diameter | 6 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 5.93 excl. VAT
/ Each
£ 7.12 incl. VAT
- Delivery usually within ( 4 ) days