FESTO 189413 SUCTION CUP COMPLETE ESS-8X30-ON
Vacuum Suction Cup
See technical informationSee documentsReferences
Festo:ESS-8X30-ON
Rubix:120A5573
Manufacturer :189413
EAN:4052568042714

Documents
Product details : FESTO 189413 SUCTION CUP COMPLETE ESS-8X30-ON
Suction cup complete ESS-8X30-ON easily interchangeable, Nominal size=2,5 mm, Suction cup size=8x30 mm, Suction cup volume=0,376 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 6,38 g |
|---|---|
| Material | nbr |
| Diameter | 9 mm |
| Shape | oval |
| Type | vacuum suction cup |
Show UNSPSC/ECL@SS
£ 13.11 excl. VAT
/ Each
£ 15.73 incl. VAT
- Delivery usually within ( 2 ) days