Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPT40DN-A6 VACUUM PAD
SMC ZPT40DN-A6 VACUUM PAD
Vacuum Pad
References
smc:
ZPT40DN-A6
rubix:
2611112
Technical specifications
Material
NBR
Diameter
40
mm
Shape
Round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPT40DN-A6 VACUUM PAD
Appropriate for workpieces with curved surfaces
•Pad Sizes: Ø 10 - Ø 40 mm
•Shapes: Deep Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø40
Material: N (NBR)
Vacuum Entry: A6 (Male Thread M6X1)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
43
x
61
x
43
mm
Logistic Weight
30
g
Material
NBR
Diameter
40
mm
Shape
Round
Type
Deep Pad
Threading diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.30
excl. VAT
/
Each
£
18.36
incl. VAT
Delivery usually within (
4
) days
Select variants (2)
Add to cart
Check our products from related categories
SMC ZPR06BN-06-A5 VACUUM PAD
SMC ZPT13FF-B5 BALL JOINT VACUUM PAD WITH BUF
FESTO 1377689 SUCTION CUP COMPLETE VASB-15-1/8-SI-B
SMC ZP3E-YF125UMN-AL16 VACUUM PAD
SMC ZPT40UN-A8 VACUUM PAD VERTICAL FLAT NBR
AVENTICS 1820415124
SMC ZP2-R4030WNK10-04 VACUUM PAD
PIAB PX25P VACUUM CUP 0114149
SMC ZP3E-T100UMNJB50 VACUUM PAD
SMC ZP16CN VACUUM PAD
SMC ZP3E-32UMS VACUUM PAD
SMC ZPT25DN-A8 VACUUM PAD
SMC ZPT32BS-B5 VACUUM PAD
SMC ZP3E-32BMS VACUUM PAD
SMC ZP3E-T80BMNJB50 VACUUM PAD