References
SMC:ZP06UGN
Rubix:394A2017
Manufacturer :ZP06UGN
EAN:3618036479294

Documents
Product details : SMC ZP06UGN VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
ZP (U,C), Vacuum Pad Unit with Lock Ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x12x7 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | conductive nbr |
| Diameter | 6 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 2.73 excl. VAT
/ Each
£ 3.28 incl. VAT
- Usually arrives within 14 working days