Series BSG
Material | aluminium (connector);fluoromethyl silicone (suction) |
---|---|
Diameter | 15.6 mm |
Type | bellow suction gripper |
Material | aluminium (connector);fluoromethyl silicone (suction) |
---|---|
Diameter | 15.6 mm |
Type | bellow suction gripper |
Threading diameter (inch) | g 1/8 '' |
Usually arrives within 14 working days