SMC ZP13BS VACUUM PAD

Vacuum Pad

See technical informationSee documents

References

SMC:ZP13BS
Rubix:80372071
Manufacturer :ZP13BS
EAN:3618036478556
brand logo

Technical specifications

Materialsilicone rubber
Diameter13 mm
Shapebellow
See all Specifications

Documents

Product details : SMC ZP13BS VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 6 - Ø 50 mm
  • Shapes: Bellows Type
    •Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.

    Pad Diameter: ø13
    Material: S (Silicon Rubber)
    Lock Ring: Lock Ring
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)19x19x19 mm
    Logistic Weight4 g
    Materialsilicone rubber
    Diameter13 mm
    Shapebellow
    Typevacuum pad
    £ 7.63 excl. VAT
    / Each
    £ 9.16 incl. VAT
    • Delivery usually within ( 4 ) days