FESTO 526007 SUCTION CUP WITHOUT CONNECTOR ESV-50-BT


ESV vacuum cups

References
festo:ESV-50-BT
rubix:120A5325
manufacturer :526007
ean:4052568083335
ESV-50-BT Vacuum suction cup
brand logo
Technical specifications
Materialpolyurethane high-performance elastomer
Diameter50 mm
Shaperound
See all Specifications

Product details : FESTO 526007 SUCTION CUP WITHOUT CONNECTOR ESV-50-BT


Vacuum Suction cup ESV-50-BT Wearing part, easily replaceable Height compensator for suction-cup holder=10 mm, Min. workpiece radius=40 mm, Suction cup diameter=50 mm, Suction cup volume=17,6 cm3, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight20,07 g
Materialpolyurethane high-performance elastomer
Diameter50 mm
Shaperound
Typeesv
Show UNSPSC/ECL@SS
£ 35.07 excl. VAT
/ Each
£ 42.08 incl. VAT
  • Delivery usually within ( 2 ) days