References
SMC:ZP2-03AUS
Rubix:2610699

Documents
Product details : SMC ZP2-03AUS VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 2 - Ø 15 mm
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 3mm
Pad Type: AU
Material: S (Silicon Rubber)
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 3mm
Pad Type: AU
Material: S (Silicon Rubber)
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Replacement part
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Material | silicone rubber |
| Diameter | 3 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 3.92 excl. VAT
/ Each
£ 4.70 incl. VAT
- Delivery usually within ( 19 ) days