SMC ZP2-46ZJN VACUUM PAD


Vacuum Pad

References
smc:ZP2-46ZJN
rubix:2610756
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter46 mm
ShapeBellow
See all Specifications

Product details : SMC ZP2-46ZJN VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 15 - Ø 46 mm
•Shapes: Multibellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber, Silicon rubber compliant with FDA21CFRSS1772600
•High Flexibility.

Pad Diameter: 46mm
Pad Type: ZJ (Bellows)
Material: N (NBR)
Lock Ring: With Lock Ring (or None)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistic Weight18 g
MaterialNBR
Diameter46 mm
ShapeBellow
TypeVacuum Pad
Metrical Diameter50 mm
Show UNSPSC/ECL@SS
£ 12.67 excl. VAT
/ Each
£ 15.20 incl. VAT
  • Delivery usually within ( 4 ) days