Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP2-04AUS VACUUM PAD
SMC ZP2-04AUS VACUUM PAD
Vacuum Pad
References
smc:
ZP2-04AUS
rubix:
2610703
Technical specifications
Material
Silicone Rubber
Diameter
4
mm
Shape
Flat
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP2-04AUS VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 2 - Ø 15 mm
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 4mm
Pad Type: AU
Material: S (Silicon Rubber)
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
5
x
5
x
4
mm
Logistic Weight
1
g
Material
Silicone Rubber
Diameter
4
mm
Shape
Flat
Type
Vacuum Pad
Metrical Diameter
4.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.92
excl. VAT
/
Each
£
4.70
incl. VAT
Delivery usually within (
4
) days
Select variants (24)
Add to cart
Check our products from related categories
SMC ZPT16FU-B5 BALL JOINT VACUUM PAD WITH BUF
SMC ZP3E-40UMN VACUUM PAD
PIAB U10.10.01AC CUP 3150005
FESTO 36144 SUCTION CUP COMPLETE VAS-55-1/4-NBR
SMC ZP2-6020WS VACUUM PAD
SMC ZP3E-Y32BMNJB50 VACUUM PAD
SMC ZP3-02UGN VACUUM PAD
PIAB F15MF.40.01AC CUP 3250074
PIAB F50-2.30 SUCTION CUP 0101137
SMC ZP3-T06UMHS-A5 VACUUM PAD
SMC ZP3M-T50RFS-AG02-MF VACUUM PAD
SMC ZPX50HN-B01-B8 VACUUM PAD
AVENTICS 1820455052
AVENTICS 1820455074
SMC ZP3-Y04UMHSJ6-B5 VACUUM PAD