References
SMC:ZP2-04ZJS
Rubix:2610704
Manufacturer :ZP2-04ZJS
EAN:3618036477689

Documents
Product details : SMC ZP2-04ZJS VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 15 - Ø 46 mm
•Shapes: Multibellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 4mm
Pad Type: ZJ (Bellows)
Material: S (Silicon Rubber)
Lock Ring: With Lock Ring (or None)
•Shapes: Multibellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 4mm
Pad Type: ZJ (Bellows)
Material: S (Silicon Rubber)
Lock Ring: With Lock Ring (or None)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x8x4 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | silicone rubber |
| Diameter | 4 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 6.13 excl. VAT
/ Each
£ 7.36 incl. VAT
- Delivery usually within ( 4 ) days