SMC ZPT06BSK15-04-A8 VACUUM PAD
With Lock Ring & Buffer - ZPT (B)(J,K)
See technical informationSee documentsReferences
SMC:ZPT06BSK15-04-A8
Rubix:394A2348
Manufacturer :ZPT06BSK15-04-A8

Documents
Product details : SMC ZPT06BSK15-04-A8 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 6 - Ø 50 mm
Shapes: Bellows Type
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 6 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 45.50 excl. VAT
/ Each
£ 54.60 incl. VAT
- Usually arrives within 14 working days