Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP2-06UTN VACUUM PAD
SMC ZP2-06UTN VACUUM PAD
Vacuum Pad
References
smc:
ZP2-06UTN
rubix:
81226233
Technical specifications
Material
NBR
Diameter
6
mm
Shape
Round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP2-06UTN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 5 - Ø 20 mm
•Shapes: Thin Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber.
•High Flexibility.
Pad Diameter: 6mm
Material: N (NBR)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
Logistics dimensions (L x W x H)
7
x
12
x
7
mm
Logistic Weight
1
g
Material
NBR
Diameter
6
mm
Shape
Round
Type
Thin Flat Pad
Threading diameter
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.45
excl. VAT
/
Each
£
4.14
incl. VAT
Delivery usually within (
19
) days
Select variants (115)
Add to cart
Check our products from related categories
SMC ZP3-T10BGN-A5 VACUUM PAD
SMC ZP3E-63BMN VACUUM PAD
SMC ZPR20BN-04-A8 VACUUM PAD
SMC ZP3-T13BN-B5 VACUUM PAD
SMC ZP3E-T32UMN-B8 VACUUM PAD
SMC ZPT50CN-B8 VACUUM PAD
SMC ZP3-T06BSJ3-B5 VACUUM PAD
SMC ZP2-B06EUS VACUUM PAD
PIAB 0101431 B30-2 SUCTION CUP WITH MESH FILTER
SMC ZP3E-TF125BMNJB50 VACUUM PAD
SMC ZPX40HN-B01-B8 VACUUM PAD
SMC ZP3-16BGN VACUUM PAD
AVENTICS 1820455065
SMC ZP3E-T63UMS-A16 VACUUM PAD
SMC ZP3P-T25JT5SF-A16-B01 5.5 STAGE BELLOWS GUIDE ATTACHMENT