Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP3E-TF125BMNJB50 VACUUM PAD
SMC ZP3E-TF125BMNJB50 VACUUM PAD
Heavy-duty, Ball Joint with Buffer - ZP3E-TF*BM
References
smc:
ZP3E-TF125BMNJB50
rubix:
394A1232
manufacturer :
ZP3E-TF125BMNJB50
Technical specifications
Material
nbr
Diameter
125
mm
Shape
bellow
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP3E-TF125BMNJB50 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 32 - Ø 125 mm Shapes: Bellows Type with Ribs and Groove Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR Options: Options: Female Thread Buffer Vertical Vacuum Inlet with Ball Joint.
Technical specifications
Attributes
Material
nbr
Diameter
125
mm
Shape
bellow
Type
vacuum pad
Metrical Diameter
133
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
99.35
excl. VAT
/
Each
£
119.22
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
SMC ZP3-04BGN VACUUM PAD
SMC ZPT40BNJ20-06-A14 40MM BELLOWS NITRILE V/PAD
FESTO 1382277 SUCTION CUP COMPLETE VASB-100-1/4-SI-B
SMC ZP3-T06BN-A5 VACUUM PAD
SMC ZPR32UN-04-A6 VACUUM PAD
SMC ZPT16BS-B01 VACUUM PAD
SMC ZPT40CNK20-B01-A14 VACUUM PAD
SMC ZP50UN VACUUM PAD
SMC ZPX125HN-B01-B10 VACUUM PAD
SMC ZPX125HBN-B01-B10 VACUUM PAD
SMC ZPR16CN-06-B5 VACUUM PAD
SMC ZP3E-T100BMNJB30 VACUUM PAD
SMC ZP2-R6010WNK40-04 VACUUM PAD
AVENTICS 1820415014
SMC ZP2-R6030WNK10-06 VACUUM PAD