Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPR25DN-06-B6 VACUUM PAD
SMC ZPR25DN-06-B6 VACUUM PAD
Vacuum Pad
References
smc:
ZPR25DN-06-B6
rubix:
2610914
Technical specifications
Material
NBR
Diameter
25
mm
Shape
Deep
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPR25DN-06-B6 VACUUM PAD
Appropriate for workpieces with curved surfaces
•Pad Sizes: Ø 10 - Ø 40 mm
•Shapes: Deep Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet.
Pad Diameter: 25
Material: N (NBR)
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: B6 (Female Thread M6X1)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
28
x
64
x
38
mm
Logistic Weight
65
g
Material
NBR
Diameter
25
mm
Shape
Deep
Type
Vacuum Pad
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.35
excl. VAT
/
Each
£
32.82
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
SMC ZPT20BN-A6 VACUUM PAD
SMC ZP3E-Y63BMNJB50 VACUUM PAD
SMC ZP2-R4030WNK50-04 VACUUM PAD
SMC ZP2A-M03P ADAPTER
SMC ZP3-T13BNJ6-B5 VACUUM PAD
FESTO 191038 SUCTION CUP WITHOUT CONNECTOR ESV-50-EF
SMC ZPT16CN-A5 VERTICAL ENTRY VACUUM PAD
SMC ZPT3-A6 VACUUM PAD
SMC ZP3E-TF50UMNJB30 VACUUM PAD
PIAB 0101670 SUCTION CUP
SMC ZPR40BN-08-B8 VACUUM PAD BELLOW NBR
SMC ZPT32USJ10-06-A10 VACUUM PAD
SMC ZP3E-80UMN VACUUM PAD
AVENTICS 1820415165
SMC ZPT13CNK10-B5-A10 VACUUM PAD BUFFER RIB NBR