References
SMC:ZP2-02ZJN
Rubix:121A2241
EAN:3618036477917

Documents
Product details : SMC ZP2-02ZJN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
ZP2-*J/ZJ, Vacuum Pad, Bellows
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x5x4 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | nbr |
| Diameter | 2 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 5.83 excl. VAT
/ Each
£ 7.00 incl. VAT
- Delivery usually within ( 4 ) days