Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP2-B05MUS VACUUM PAD
SMC ZP2-B05MUS VACUUM PAD
Vacuum Pad
References
smc:
ZP2-B05MUS
rubix:
2610785
Technical specifications
Material
Silicone Rubber
Diameter
5
mm
Shape
Flat
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP2-B05MUS VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 2 - Ø 15 mm
•Shapes: Flat Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 5mm (Blast Type)
Pad Type: MU
Material: S (Silicon Rubber)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
Logistics dimensions (L x W x H)
6
x
6
x
4
mm
Logistic Weight
1
g
Material
Silicone Rubber
Diameter
5
mm
Shape
Flat
Type
Vacuum Pad
Metrical Diameter
5.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.22
excl. VAT
/
Each
£
3.86
incl. VAT
Delivery usually within (
4
) days
Select variants (115)
Add to cart
Check our products from related categories
SMC ZP2-05UTS VACUUM PAD
SMC ZPT50CNJ10-B01-A14 VACUUM PAD
SMC ZPT40BS-A6 VACUUM PAD
SMC ZP3-T10UMNK10-B5 VACUUM PAD
SMC ZP2-R6030WNK40-04 VACUUM PAD
SMC ZP2-09JS-X19 VACUUM PAD
SMC ZP3-T08BN-B5 VACUUM PAD
SMC ZPT50CN-B8 VACUUM PAD
SMC ZPT04UNK10-B5-A8 VACUUM PAD
SMC ZP3-T16UMGNK3-B5 VACUUM PAD
SMC ZP25UF VACUUM PAD FLAT FLUORINE
SMC ZPT06US-B5 VACUUM PAD
SMC ZP100HBN VACUUM PAD
PIAB FCF-P SUCTION CUPS 118423
SMC ZP3E-T125BMS-AL16 VACUUM PAD