References
SMC:ZP2-150HBN
Rubix:2610728
Manufacturer :ZP2-150HBN
EAN:3618036476705

Documents
Product details : SMC ZP2-150HBN VACUUM PAD
Following the launch of our new Series ZP2 range of vacuum pads, we can now offer customers a complete one-stop-shop solution. Developed as part of our growing range of vacuum related products this new Series ZP2, when combined with our existing ZP and ZP2V vacuum pad ranges, provides us with a formidable portfolio of pad options to meet even the most challenging of handling and transfer needs. Series ZP2 vacuum pads are available in a wide range of sizes, shapes and materials and they are suitable for a variety of applications.
•Shapes: bellows
•Pad Sizes: Ø 32, Ø 150
•Materials: NBR, silicone rubber, FKM, CR
•Special pads also available for very specific applications
•High Flexibility.
Pad Diameter: 150mm
Material: N (NBR)
•Pad Sizes: Ø 32, Ø 150
•Materials: NBR, silicone rubber, FKM, CR
•Special pads also available for very specific applications
•High Flexibility.
Pad Diameter: 150mm
Material: N (NBR)
Technical specifications
Attributes
| Logistic Weight | 423 g |
|---|---|
| Material | nbr |
| Diameter | 15 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 56.26 excl. VAT
/ Each
£ 67.51 incl. VAT
- Delivery usually within ( 4 ) days