References
SMC:ZPT40CN-A8
Rubix:2611107
EAN:3618036448214



Documents
Product details : SMC ZPT40CN-A8 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø40
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: A8 (Male Thread M8X1)
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø40
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Vacuum Entry: A8 (Male Thread M8X1)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x43x41 mm |
|---|---|
| Logistic Weight | 30 g |
| Material | nbr |
| Diameter | 40 mm |
| Shape | round |
| Type | flat pad with rib |
Show UNSPSC/ECL@SS
£ 11.44 excl. VAT
/ Each
£ 13.73 incl. VAT
- Delivery usually within ( 4 ) days