Vacuum Pad
Material | Silicone Rubber |
---|---|
Diameter | 40 mm |
Shape | Round |
Logistics dimensions (L x W x H) | 44x44x44 mm |
---|---|
Logistic Weight | 100 g |
Material | Silicone Rubber |
Diameter | 40 mm |
Shape | Round |
Type | Bellows Pad |
Threading diameter | 24 mm |
Usually arrives within 14 working days