SMC ZP2-3050HWN VACUUM PAD


Vacuum Pad

References
smc:ZP2-3050HWN
rubix:2610739
brand logo
brand logo
Technical specifications
MaterialNBR
Diameter32 mm
ShapeOval
See all Specifications

Product details : SMC ZP2-3050HWN VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•shapes: Oval.
•Sizes: 30 x 50.
•Materials: NBR, silicone rubber, FKM, CR.
•special pads also available for very specific applications.
•High Flexibility.

Pad Diameter: 30 x 50
Material: N (NBR)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistic Weight33 g
MaterialNBR
Diameter32 mm
ShapeOval
TypeVacuum Pad
Show UNSPSC/ECL@SS
£ 16.17 excl. VAT
/ Each
£ 19.40 incl. VAT
  • Delivery usually within ( 4 ) days