References
SMC:ZP2-40ZJN
Rubix:2610755

Documents
Product details : SMC ZP2-40ZJN VACUUM PAD
Following the launch of our new Series ZP2 range of vacuum pads, we can now offer customers a complete one-stop-shop solution. Developed as part of our growing range of vacuum related products this new Series ZP2, when combined with our existing ZP and ZP2V vacuum pad ranges, provides us with a formidable portfolio of pad options to meet even the most challenging of handling and transfer needs. Series ZP2 vacuum pads are available in a wide range of sizes, shapes and materials and they are suitable for a variety of applications.
•Pad Sizes: Ø 15 - Ø 46 mm
•Shapes: Multibellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber, Silicon rubber compliant with FDA21CFRSS1772600
•High Flexibility.
Pad Diameter: 40mm
Pad Type: ZJ (Bellows)
Material: N (NBR)
Lock Ring: With Lock Ring (or None)
•Shapes: Multibellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber, Silicon rubber compliant with FDA21CFRSS1772600
•High Flexibility.
Pad Diameter: 40mm
Pad Type: ZJ (Bellows)
Material: N (NBR)
Lock Ring: With Lock Ring (or None)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x44x44 mm |
|---|---|
| Logistic Weight | 16 g |
| Material | nbr |
| Diameter | 40 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 11.67 excl. VAT
/ Each
£ 14.00 incl. VAT
- Delivery usually within ( 19 ) days