FESTO 526002 SUCTION CUP WITHOUT CONNECTOR ESV-50-GT
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-50-GT
Rubix:120A5320
Manufacturer :526002
EAN:4052568046804

Technical specifications
| Material | polyurethane high-performance elastomer |
|---|---|
| Diameter | 50 mm |
| Shape | round |
Documents
Product details : FESTO 526002 SUCTION CUP WITHOUT CONNECTOR ESV-50-GT
Vacuum Suction cup ESV-50-GT Wearing part, easily replaceable Height compensator for suction-cup holder=8 mm, Min. workpiece radius=40 mm, Suction cup diameter=50 mm, Suction cup volume=11,2 cm3, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 12,45 g |
|---|---|
| Material | polyurethane high-performance elastomer |
| Diameter | 50 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 17.42 excl. VAT
/ Each
£ 20.90 incl. VAT
- Delivery usually within ( 2 ) days