SMC ZP3-06UMHS VACUUM PAD


Semiconductor - ZP3-*#UMHS#

References
smc:ZP3-06UMHS
rubix:394A1835
manufacturer :ZP3-06UMHS
brand logo
brand logo
Technical specifications
Materialsemi-conductive silicone rubber
Diameter6 mm
Shapeflat
See all Specifications

Product details : SMC ZP3-06UMHS VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.

Strengths

Pad Sizes: Ø 4 - Ø 16 mm Shapes: Flat Type with Groove Materials: Semiconductor Silicone Rubber.

Technical specifications


Attributes
Materialsemi-conductive silicone rubber
Diameter6 mm
Shapeflat
Typecompact vacuum pad
Metrical Diameter6.5 mm
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
  • Usually arrives within 14 working days