References
SMC:ZPT25BS-A6
Rubix:121A2249
Manufacturer :ZPT25BS-A6
EAN:3618036449907

Documents
Product details : SMC ZPT25BS-A6 VERTICAL ENTRY VACUUM PAD
For the adsorption of general workpieces
Strengths
•Vertical vacuum entry
Flat, ribbed, deep, and bellows pad styles
Flat, ribbed, deep, and bellows pad styles
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x55x28 mm |
|---|---|
| Logistic Weight | 15 g |
| Material | silicone rubber |
| Diameter | 25 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 17.30 excl. VAT
/ Each
£ 20.76 incl. VAT
- Delivery usually within ( 11 ) days